True Fit PVC, Two Board Joined Board-n-Batten Shutters w/Z-Bar, Seaglass , 10 3/4W x 25H, PR
- Mfr # TFP102BBF11X025SG
- Zoro # G604485088
product price:Â
$
173.99
/pr
Free Shipping & Returns
Key Features
Width
10 3/4"
Color
Seaglass
Material
Expanded PVC
Shutter Type
Board-n-Batten
Shutter Features
Z-Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFP102BBF11X025SG
- Zoro #
- G604485088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 3/4"
- Height
- 25"
Details
- Color
- Seaglass
- Material
- Expanded PVC
- Item
- Window Shutter
- Shutter Type
- Board-n-Batten
- Shutter Features
- Z-Bar
- Shutter Design
- 2 Board Joined
- Series
- True Fit
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home's exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.