Zoro Homepage

True Fit PVC Two Equal Flat Panel Shutters, Turmeric, 12W x 48H, PR

  • Mfr # TFP101FPF12X048TU

  • Zoro # G204532519


product price: $295.99
/pr
Free Shipping & Returns

Key Features

Width
12"
Color
Turmeric
Material
Expanded PVC
Shutter Design
2 Equal Flat Panel
Series
True Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP101FPF12X048TU
Zoro #
G204532519
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
48"

Details

Color
Turmeric
Material
Expanded PVC
Item
Window Shutter
Shutter Design
2 Equal Flat Panel
Series
True Fit
Shutter Type
Flat Panel

Description

Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homes exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
  • Dimensions: 12"W x 48"H (each shutter)
  • Designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Virtually any size, style, and colors available
  • Adds value and beauty to any home
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products