Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Equal Flat Panel PVC Pilaster w/Decorative Capital & Base, 4"W x 120"H x 2"P

  • Mfr # PILP04X120DFP02-2

  • Zoro # G304706773


product price: $216.99
/pr
Additional $99.00 delivery surcharge applies per item.
See details

Key Features

Size (Width)
4"W
Style
Decorative
Material
PVC Pilaster
Design
Two Equal Flat Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PILP04X120DFP02-2
Zoro #
G304706773
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
4"W

Details

Style
Decorative
Material
PVC Pilaster
Design
Two Equal Flat Panel

Description

With a high-density composition and smooth surface, PVC pilasters are extremely durable. They hold up to the natural elements, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
  • Fully customizable height and width
  • Many architectural designs to fit the style of your home
  • Durable material that won't scratch or dent, perfect for exterior applications
  • Available in dozens of sizes
  • Waterproof, no mold or mildew
  • Paint prep is minimal, and no sanding is required

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products