Shop EKENA MILLWORK
See all product information
Create Account
Two Equal Flat Panel PVC Pilaster w/Standard Capital & Base, 5"W x 48"H x 2"P
- Mfr # PILP05X048DFP01-2
- Zoro # G304706957
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Size (Width)
5"W
Style
Standard
Design
Two Equal Flat Panel
Material
PVC Pilaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PILP05X048DFP01-2
- Zoro #
- G304706957
- UPC #
- -
- Country of Origin
- United States
- Style
- Standard
- Design
- Two Equal Flat Panel
- Material
- PVC Pilaster
Dimensions
- Size (Width)
- 5"W
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They hold up to the natural elements, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.