Zoro Homepage

Wainscot Paneling Kit, Urethane, 94-1/2 in L, Factory Primed

  • Mfr # WPKUST052P096

  • Zoro # G005061843


product price: $199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Factory Primed
Material
Urethane
Length
94-1/2 in
Collection
Ashford
Size (Height)
Adjustable 96"H to 120"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPKUST052P096
Zoro #
G005061843
UPC #
-
Country of Origin
United States

Dimensions

Length
94-1/2 in
Size (Height)
Adjustable 96"H to 120"H

Details

Item
Wainscot Paneling Kit
Finish
Factory Primed
Material
Urethane
Collection
Ashford
Projection
1/2 in

Description

Ashford wainscoting kits are available in variety of designs, assuring a style match for any room or home. Authentic polyurethane wainscoting kits add an architectural touch to any project. Easy and hassle-free to install, with general woodworking tools, these wall panels kits can be used on an accent wall, as traditional wainscoting, and more! Wall kits are elegant, versatile, and simple to add for all level installers, instantly creating home value and curb-appeal. They are made of sturdy, factory primed material and are ready to finish. This product arrives in components, customizable and adjustable, making this a project perfect kit.
  • Kit includes 3 Panels, 5 Panel Moulding Sticks, 1 Casing, and 1 Baseboard
  • Adjustable from 96" and up
  • Completely customize your look by spacing panels
  • Factory primed and ready for paint or faux finish
  • Solid urethane for maximum durability and detail
  • Can be cut, drilled, glued, or screwed

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.