Wilson Architectural Grade PVC Dentil Trim w/Backplate, 8"H x 1"P x 88"L

  • Mfr # DENP08WIL01

  • Zoro # G704689140


product price: $74.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DENP08WIL01
Zoro #
G704689140
UPC #
-
Country of Origin
United States

Dimensions

Size (Height)
8"H

Description

Our PVC dentil trim is manufactured in long lengths for easy installation. It can easily be cut, drilled, glued or screwed with common tools. It's perfect between brackets for traditional or historic homes and buildings. It adds character and charm to porches or makes an interesting brick frieze board. It makes a great bargeboard for roof gables and pairs beautifully with historic pediments and columns for a complete polished look.
  • Dimensions: 8"H x 1"P x 88"L
  • Tooth & Space: 5" x 3"
  • Crisp detail with accurate historic patterns
  • Paintable with a premium acrylic coating
  • Lightweight and easy to install
  • Custom sizes and patterns available by request

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.