Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window & Door Casing, High Density Urethane, 96 in L, 5-1/4 in H

  • Mfr # CAS05X01MI

  • Zoro # G704656524


product price: $36.99
/ea

Key Features

Material
High Density Urethane
Length
96 in
Collection
Milton
Height
5-1/4 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAS05X01MI
Zoro #
G704656524
UPC #
-
Country of Origin
China

Dimensions

Length
96 in
Height
5-1/4 in

Details

Item
Window & Door Casing
Material
High Density Urethane
Collection
Milton
Projection
1 in

Description

Our beautiful casing adds a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
  • Can be cut, drilled, screwed, or nailed
  • Similar density to that of pine
  • Beautiful details and design
  • Factory primed and ready for paint
  • Can be painted or faux finished
  • Lightweight for easy installation

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.