Zoro Homepage

Button, For Use With EP20D

  • Mfr # EP20D / GB/T1096-2003

  • Zoro # G3886287


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Color
Not Specified
Overall Width
5mm
Overall Length
5mm
Overall Height
8mm; 14mm; 20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20D / GB/T1096-2003
Zoro #
G3886287
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5mm
Overall Length
5mm
Overall Height
8mm; 14mm; 20mm

Details

Item
Button
Color
Not Specified

Description

Button,EP20D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.