Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Set, For Use With EP25E

  • Mfr # EP25E / TY-02.37

  • Zoro # G3888938


product price: $19.15
/ea

Key Features

Color
Not Specified
Overall Width
Inner: 25mm dia.; Outer: 28mm dia.
Overall Length
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP25E / TY-02.37
Zoro #
G3888938
UPC #
-
Country of Origin
China

Dimensions

Overall Width
Inner: 25mm dia.; Outer: 28mm dia.
Overall Length
28mm

Details

Item
Composite Set
Color
Not Specified

Description

Composite Set,EP25E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.