Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Sleeve With Shoulder, For Use With EP18D

  • Mfr # EP18D / TY-02.30

  • Zoro # G3889139


product price: $9.69
/ea

Key Features

Color
Not Specified
Overall Width
31mm dia. X 23mm dia. X 20mm dia.
Overall Length
16.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP18D / TY-02.30
Zoro #
G3889139
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31mm dia. X 23mm dia. X 20mm dia.
Overall Length
16.50mm

Details

Item
Composite Sleeve With Shoulder
Color
Not Specified

Description

Composite Sleeve With Shoulder,EP18D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.