Zoro Homepage

Composite Sleeve3, For Use With EP18D

  • Mfr # EP18D / TY-02.28

  • Zoro # G3889087


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Not Specified
Overall Width
Inner: 20mm dia.; Outer: 23mm dia.
Overall Length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP18D / TY-02.28
Zoro #
G3889087
UPC #
-
Country of Origin
China

Dimensions

Overall Width
Inner: 20mm dia.; Outer: 23mm dia.
Overall Length
20mm

Details

Item
Composite Sleeve 3
Color
Not Specified

Description

Composite Sleeve3,EP18D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.