Zoro Homepage

Cross Recess Pan Head Screw, For Use With EP20E

  • Mfr # EP20E / GB/T 818-2000-1

  • Zoro # G3890198


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Not Specified
Overall Width
M0.16; M0.20; M0.23
Overall Length
0.50mm; 0.63mm; 1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20E / GB/T 818-2000-1
Zoro #
G3890198
UPC #
-
Country of Origin
China

Dimensions

Overall Width
M0.16; M0.20; M0.23
Overall Length
0.50mm; 0.63mm; 1mm

Details

Item
Cross Recess Pan Head Screw
Color
Not Specified

Description

Cross Recess Pan Head Screw,EP20E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.