Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driving Wheel, EP20E

  • Mfr # EP20E / 230×70

  • Zoro # G3891984


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
Not Specified
Overall Width
230mm dia.
Overall Length
70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20E / 230×70
Zoro #
G3891984
UPC #
-
Country of Origin
China

Dimensions

Overall Width
230mm dia.
Overall Length
70mm

Details

Item
Driving Wheel
Color
Not Specified

Description

Driving Wheel,EP20E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.