Zoro Homepage

Dustproof Rubber Sealing Ring, For Use With EP25E

  • Mfr # EP25E / GB/T 10708.3-1989

  • Zoro # G3892368


product price: $70.39
/ea

Key Features

Color
Not Specified
Overall Width
Inner: 50mm dia.; Outer: 58mm dia.
Overall Length
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP25E / GB/T 10708.3-1989
Zoro #
G3892368
UPC #
-
Country of Origin
China

Dimensions

Overall Width
Inner: 50mm dia.; Outer: 58mm dia.
Overall Length
5mm

Details

Item
Dustproof Rubber Sealing Ring
Color
Not Specified

Description

Dustproof Rubber Sealing Ring,EP25E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.