Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic Cylindrical Pin, For Use With EP20E

  • Mfr # EP20E / GB/T 879.1-2000

  • Zoro # G3892903


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Color
Not Specified
Overall Width
0.20mm dia.
Overall Length
1.18mm; 1.37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20E / GB/T 879.1-2000
Zoro #
G3892903
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.20mm dia.
Overall Length
1.18mm; 1.37mm

Details

Item
Elastic Cylindrical Pin
Color
Not Specified

Description

Elastic Cylindrical Pin,EP20E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.