Zoro Homepage

Flat Washer, For Use With EP20E, Color: Not Specified

  • Mfr # EP20E / GB/T 95-2002-1

  • Zoro # G3895064


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Not Specified
Overall Width
0.16mm dia.; 0.23mm dia.; 0.63mm dia.; 0.80mm dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20E / GB/T 95-2002-1
Zoro #
G3895064
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.16mm dia.; 0.23mm dia.; 0.63mm dia.; 0.80mm dia.

Details

Item
Flat Washer
Color
Not Specified

Description

Flat Washer,EP20E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.