Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Head Bolt Full Thread, For Use With EP20E

  • Mfr # EP20E / GB/T 5781-2000

  • Zoro # G3897076


product price: $25.89
/ea

Key Features

Color
Not Specified
Overall Width
M0.39; M0.63
Overall Length
1.37mm; 3.15mm; 3.93mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20E / GB/T 5781-2000
Zoro #
G3897076
UPC #
-
Country of Origin
China

Dimensions

Overall Width
M0.39; M0.63
Overall Length
1.37mm; 3.15mm; 3.93mm

Details

Item
Hexagon Head Bolt Full Thread
Color
Not Specified

Description

Hexagon Head Bolt Full Thread,EP20E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.