Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Round Head Screws, For Use With EG30

  • Mfr # EG30 / GB/T 70.2-2000

  • Zoro # G3898275


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Overall Width
M6; M8
Overall Length
20mm; 25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG30 / GB/T 70.2-2000
Zoro #
G3898275
UPC #
-
Country of Origin
China

Dimensions

Overall Width
M6; M8
Overall Length
20mm; 25mm

Details

Item
Hexagon Round Head Screw

Description

Hexagon Round Head Screws,EG30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.