Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Socket Button Head Screws, For Use With EP18D

  • Mfr # EP18D / GB/T 70.2-2000

  • Zoro # G3898248


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Not Specified
Overall Width
M8; M10
Overall Length
16mm; 20mm; 25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP18D / GB/T 70.2-2000
Zoro #
G3898248
UPC #
-
Country of Origin
China

Dimensions

Overall Width
M8; M10
Overall Length
16mm; 20mm; 25mm

Details

Item
Hexagon Socket Button Head Screws
Color
Not Specified

Description

Hexagon Socket Button Head Screws,EP18D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.