Zoro Homepage

Hexagon Socket Button Head Screws, For Use With EP25E

  • Mfr # EP25E / GB/T 70.2-2000

  • Zoro # G3898257


product price: $12.29
/ea

Key Features

Color
Not Specified
Overall Width
M0.30; M0.39; M80
Overall Length
0.50mm; 0.80mm; 25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP25E / GB/T 70.2-2000
Zoro #
G3898257
UPC #
-
Country of Origin
China

Dimensions

Overall Width
M0.30; M0.39; M80
Overall Length
0.50mm; 0.80mm; 25mm

Details

Item
Hexagon Socket Button Head Screws
Color
Not Specified

Description

Hexagon Socket Button Head Screws,EP25E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.