Zoro Homepage

Large Flat Head Cross Screw, For Use With EP25E, Color: Not Specified

  • Mfr # EP25E / GB 973-1976-1

  • Zoro # G3903096


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color
Not Specified
Overall Width
M0.20; M0.23
Overall Length
0.50mm; 0.63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP25E / GB 973-1976-1
Zoro #
G3903096
UPC #
-
Country of Origin
China

Dimensions

Overall Width
M0.20; M0.23
Overall Length
0.50mm; 0.63mm

Details

Item
Large Flat Head Cross Screw
Color
Not Specified

Description

Large Flat Head Cross Screw,EP25E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.