Zoro Homepage

Round Pin, For Use With EP20E

  • Mfr # EP20E / GB/T 119-2000

  • Zoro # G3909265


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Color
Not Specified
Overall Width
0.16mm dia.
Overall Length
0.39mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20E / GB/T 119-2000
Zoro #
G3909265
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.16mm dia.
Overall Length
0.39mm

Details

Item
Round Pin
Color
Not Specified

Description

Rubber Dust Seal Ring,EH15T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.