Zoro Homepage

Metric LWrench Hex Key Set LongArm, 9PK

  • Mfr # 10609

  • Zoro # G816322812


product price: $23.75
/pk 9, $2.64/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10609
Zoro #
G816322812
UPC #
-
Country of Origin
China

Description

Features Produced from 8650 Chrome Nickel Alloy Steel. Heat treated for superior strength. Hex corners are sharp and clean. Finished to resist rust. Color coded compact holders. Specification Finish - Black Oxide Handle Material - Steel Handle Type - L Key Type - Hex Material - Steel Packing Type - Plastic Holder Global Product Type - L-Wrenches and Keys-Hex Size - 1.500 mm., 2 mm., 2.500 mm., 3 mm., 4 mm., 5 mm., 6 mm., 8 mm., 10 mm., 1.500 mm Min; 10 mm Max

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.