Zoro Homepage

11 Piece SAE T-Handle

  • Mfr # 53511

  • Zoro # G8489112


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
T-Handle
Includes
1/4 Inch Cushion Grip Hex T-Key, 1/8 Inch Cushion Grip Hex T-Key, 3/16 Inch Cushion Grip Hex T-Key, 3/32 Inch Cushion Grip Hex T-Key, 3/8 Inch Cushion Grip Hex T-Key, 5/16 Inch Cushion Grip Hex T-Key, 5/32 Inch Cushion Grip Hex T-Key, 5/64 Inch Cushion Grip Hex T-Key, 7/32 Inch Cushion Grip Hex T-Key, 7/64 Inch Cushion Grip Hex T-Key, 9/64 Inch Cushion Grip Hex T-Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53511
Zoro #
G8489112
UPC #
037516535115
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
15 in
Range of Lengths
5/64 in to 3/8 in
Container Width
1 5/8 in
Container Height
7 in
Container Length
18 in
Length Family
Extra Long

Details

Item
Hex Key Set
Number of Pieces
11
Measurement Type
SAE
Handle Type
T-Handle
Includes
1/4 Inch Cushion Grip Hex T-Key, 1/8 Inch Cushion Grip Hex T-Key, 3/16 Inch Cushion Grip Hex T-Key, 3/32 Inch Cushion Grip Hex T-Key, 3/8 Inch Cushion Grip Hex T-Key, 5/16 Inch Cushion Grip Hex T-Key, 5/32 Inch Cushion Grip Hex T-Key, 5/64 Inch Cushion Grip Hex T-Key, 7/32 Inch Cushion Grip Hex T-Key, 7/64 Inch Cushion Grip Hex T-Key, 9/64 Inch Cushion Grip Hex T-Key
Material
Steel
Finish
Black Oxide
Handle Color
Red
Handle Material
Plastic
Container Type
Pouch
Container Features
High Quality, Industrial Grade, Professional Tools
Number of Tips
1
Grip Style
Cushion
Key Shape
T
Corrosion Resistant
Yes
Standards
ANSI, ASME
Non-Magnetic
No
Insulated
No
Number of Ball Ends
0
Non-Sparking
No
Tether Ready
No
Fastener Holding
No
Driver Material
Alloy Steel
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant

Description

If you are looking for a comprehensive hex key set, then look no further than the EKLIND 53511 11 Piece SAE Hex Key Set. This professional-grade tool kit comes with 11 hex keys that can be used across various applications and product categories. The hex keys range from 5/64 in to 3/8 in, giving you all the options you need to get your job done. They come with black oxide finish that helps prevent corrosion and rusting. Each hex key is made of plastic, so they are lightweight yet durable enough to last through years of use. Their T-handle design provides comfort and control when needed most. If you want high quality tools that can take on any project, then pick up the EKLIND 53511 11 Piece SAE Hex Key Set today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.