Zoro Homepage

11 Piece Torx? T-Shape Torx? Key Set, 68691

  • Mfr # 68691

  • Zoro # G3025967


product price: $60.19
/ea

Key Features

End Shape
Torx
Number of Pieces
11
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
Measurement Type
Torx?
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68691
Zoro #
G3025967
UPC #
037516686916
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
Sizes Included
T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
Overall Length
7 3/32"
Container Length
8 1/2 in
Container Width
9 1/2 in
Container Height
1 15/16 in
Range of Lengths
6 in
Length Family
Long
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
Tip Size Code
T9

Details

Item
Standard Torx? Key Set
End Shape
Torx
Number of Pieces
11
Measurement Type
Torx?
Handle Type
T-Shape
Includes
Pouch
Handle Material
Plastic
Finish
Black Oxide
Tether Style
Tether Capable
Key Shape
T
Corrosion Resistant
Yes
Material
Alloy Steel
Driver Material
Alloy Steel
Non-Magnetic
No
Standards
Acument Torx
Handle Color
Black, Green
Non-Sparking
No
Number of Tips
1
Tether Ready
No
Grip Style
Cushion
Insulated
No
Number of Ball Ends
0
Fastener Holding
No
Container Type
Pouch
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Power-T Torx 6 Inch
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant

Description

EKLIND's 68691 11 Piece Torx? T-Shape Torx? Key Set is the ideal choice for those who need to tackle fasteners with a T-shaped hex head. This set comes in a plastic case that keeps your tools organized and easy to access. It comprises standard hex keys that can be used across an extensive range of applications and product categories. The alloy steel blades are corrosion resistant, so they last longer and provide greater durability. Their black oxide finish gives them better resistance against rust and other environmental factors. EKLIND's 68691 11 Piece Torx? T-Shape Torx? Key Set is perfect for tackling common fasteners such as screws, bolts, nuts, studs and pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.