12 Piece SAE L-Shape Hex Key Set, 13212
Mfr # 13212
Zoro # G2850662
product price: $12.39
/eaKey Features
End Shape
Hex
Number of Pieces
12
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13212
Zoro #
G2850662
UPC #
037516132123
Country of Origin
United States
Dimensions
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
6"
Container Height
6 5/16 in
Container Length
2 15/16 in
Container Width
3/4 in
Length Family
Long
Range of Lengths
2 27/32 in to 6 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S16
Description
Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 12, Holder, Long, Hex, 2, No, 2 27/32 in to 6 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.