Zoro Homepage

13 Piece Metric L-Shape Hex Key Set, 13613

  • Mfr # 13613

  • Zoro # G2735126


product price: $35.99
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
1.3 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13613
Zoro #
G2735126
UPC #
037516136138
Country of Origin
United States

Dimensions

Tip Size
1.3 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.3mm, 1.5mm, 10mm, 12mm, 14mm, 17mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
9 11/16"
Container Length
7 1/8 in
Container Width
1 in
Length Family
Long
Container Height
11 5/8 in
Range of Lengths
2 27/32 in to 9 11/16 in
Sizes"cluded
1.3mm, 1.5mm, 10mm, 12mm, 14mm, 17mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M8

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Black Oxide
Includes
Metal Box
Tether Style
Tether Capable
Number of Ball Ends
1
Number of Tips
2
Grip Style
Plain
Corrosion Resistant
Yes
Material
Steel
Container Features
Indexed
Non-Magnetic
No
Fastener Holding
No
Key Shape
L
Container Type
Plastic Holder
Tether Ready
No
Non-Sparking
No
Driver Material
Alloy Steel
Standards
ANSI B18.3M
Insulated
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Ball-Hex-L Long
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

This EKLIND 13 Piece Metric L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This ball end hex key set comes in a plastic holder that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These metric hex keys are designed to ensure accuracy and durability, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 13 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.