Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece SAE L-Shape Hex Key Set, 11113

  • Mfr # 11113

  • Zoro # G4370125


product price: $11.19
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11113
Zoro #
G4370125
UPC #
037516111135
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
4 1/4"
Container Height
4 3/4 in
Container Width
3/4 in
Container Length
2 15/16 in
Range of Lengths
1 21/32 in to 4 1/4 in
Length Family
Short
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
Nickel Plated
Handle Material
Alloy Steel
Includes
Plastic Index
Tether Style
Tether Capable
Fastener Holding
No
Driver Material
Alloy Steel
Insulated
No
Number of Ball Ends
0
Grip Style
Plain
Corrosion Resistant
Yes
Container Features
Indexed
Standards
ASME B18.3, GGG-K-275D
Tether Ready
No
Non-Sparking
No
Number of Tips
2
Material
Steel
Container Type
Plastic Holder
Key Shape
L
Non-Magnetic
No
Series
Bright-Hex-L Short
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Bright, 13, Holder, Short, Hex, 2, No, 1 21/32 in to 4 1/4 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.