Zoro Homepage

13 Piece SAE L-Shape Hex Key Set, 13113

  • Mfr # 13113

  • Zoro # G3325874


product price: $24.89
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13113
Zoro #
G3325874
UPC #
037516131133
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
6 3/4"
Container Width
3/4 in
Container Height
7 1/4 in
Container Length
2 7/16 in
Range of Lengths
2 27/32 in to 6 3/4 in
Length Family
Short
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Includes
Plastic Index
Finish
Black Oxide
Handle Material
Alloy Steel
Tether Style
Tether Capable
Non-Magnetic
No
Standards
ASME B18.3, GGG-K-275D
Insulated
No
Number of Tips
2
Key Shape
L
Driver Material
Alloy Steel
Non-Sparking
No
Fastener Holding
No
Material
Steel
Container Type
Plastic Holder
Container Features
Indexed
Number of Ball Ends
1
Tether Ready
No
Grip Style
Plain
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Series
Stubby-Ball-Hex-L Long
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 13, Holder, Short, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.