Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece SAE L-Shape Hex Key Set, 17213

  • Mfr # 17213

  • Zoro # G9971175


product price: $27.19
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17213
Zoro #
G9971175
UPC #
037516172136
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
8 1/2"
Container Height
8 15/16 in
Range of Lengths
3 3/32 in to 8 1/2 in
Container Length
2 7/16 in
Container Width
3/4 in
Length Family
Extra Long
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Includes
Plastic Index
Finish
Black Oxide
Handle Material
Alloy Steel
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Number of Ball Ends
2
Insulated
No
Tether Ready
No
Non-Sparking
No
Standards
ASME B18.3, GGG-K-275D
Material
Steel
Fastener Holding
No
Container Features
Indexed
Non-Magnetic
No
Driver Material
Alloy Steel
Container Type
Plastic Holder
Key Shape
L
Number of Tips
2
Grip Style
Plain
Includes Insulation
Not Insulated
Series
Ball-Hex-L Extra Long
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

The EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 is a set of ball end hex keys that are useful for tackling fasteners in tight spaces. This hex key set comes with 13 pieces in the complete range of SAE sizes. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are also designed to be rust resistant, which means they will last longer than standard tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.