Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece SAE L-Shape Hex Key Set, 17313

  • Mfr # 17313

  • Zoro # G5372525


product price: $24.39
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17313
Zoro #
G5372525
UPC #
037516173133
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Container Length
2 15/16 in
Overall Length
8 1/2"
Range of Lengths
3 3/32 in to 8 1/2 in
Container Height
9 in
Length Family
Extra Long
Container Width
3/4 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Working Angle
30 Degrees
Includes
Plastic Index
Finish
Nickel Plated
Handle Material
Alloy Steel
Tether Style
Tether Capable
Number of Tips
2
Number of Ball Ends
1
Key Shape
L-Shape
Container Type
Plastic Holder
Tether Ready
No
Standards
ASME B18.3, GGG-K-275D
Non-Sparking
No
Fastener Holding
No
Insulated
No
Non-Magnetic
No
Driver Material
Alloy Steel
Grip Style
Plain
Material
Steel
Corrosion Resistant
Yes
Container Features
Indexed
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Series
Bright-Ball-Hex-L Extra Long
Tether Status
Not Tether Capable

Description

The EKLIND 17313 13 Piece SAE L-Shape Hex Key Set is the perfect set of hex keys for everyday jobs. This set is crafted from alloy steel and comes with a nickel finish, which makes it durable and corrosion resistant. The ball end hex key set comes in a plastic holder that keeps the tools neat and tidy. Each long arm hex key has an alloy steel blade and handle, making them strong enough to tackle heavy duty tasks. These hex keys are made with an L-shape design that provides better control when working in tight spaces. They come complete with a nickel plated finish, giving them superior rust resistance. If you are looking for professional quality hex keys that will last you years to come, then look no further than the EKLIND 13 Piece SAE L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.