Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Piece Torx? L-Shape Torx? Key Set, 10714

  • Mfr # 10714

  • Zoro # G2540051


product price: $51.69
/ea

Key Features

End Shape
Security Torx
Number of Pieces
14
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T6, T7, T8, T9
Measurement Type
Torx?
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10714
Zoro #
G2540051
UPC #
037516107145
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T6, T7, T8, T9
Overall Length
6 3/4 in
Range of Lengths
T6 to T55
Length Family
Long
Container Width
3 5/16 in
Container Length
9 1/2 in
Container Height
7/16 in

Details

Item
Standard Torx? Key Set
End Shape
Security Torx
Number of Pieces
14
Measurement Type
Torx?
Handle Type
L-Shape
Insulated
No
Handle Material
Alloy Steel
Finish
Black
Includes
T10 Security Torx(R) L-Key, T15 Security Torx(R) L-Key, T20 Security Torx(R) L-Key, T25 Security Torx(R) L-Key, T27 Security Torx(R) L-Key, T30 Security Torx(R) L-Key, T40 Security Torx(R) L-Key, T45 Security Torx(R) L-Key, T50 Security Torx(R) L-Key, T55 Security Torx(R) L-Key, T6 Security Torx(R) L-Key, T7 Security Torx(R) L-Key, T8 Security Torx(R) L-Key, T9 Security Torx(R) L-Key
Number of Tips
2
Key Shape
L
Container Type
Pouch
Handle Color
Green
Non-Magnetic
No
Non-Sparking
No
Corrosion Resistant
Yes
Container Features
High Quality, Industrial Grade, Professional Tools
Material
Steel
Number of Ball Ends
0
Fastener Holding
No
Tether Ready
No
Driver Material
Alloy Steel
Standards
ANSI B18.3M, ASME B18.3, GGG-K-275D
Grip Style
Plain
Series
Torx Long
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Security Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T6, T7, T8, T9, Black Oxide, 14, Pouch, Long, Security Torx, 2, No, 2 61/64 in to 6 3/4 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.