Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Piece Metric/SAE L-Shape Hex Key Set, 11222

  • Mfr # 11222

  • Zoro # G4370134


product price: $29.19
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Measurement Type
Metric/SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11222
Zoro #
G4370134
UPC #
037516112224
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Sizes Included
0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Overall Length
6 3/4"
Length Family
Long
Range of Lengths
2 27/32 in to 6 3/4 in
Container Length
3 13/16 in
Container Width
3/4 in
Container Height
7 1/4 in
Sizes"cluded
0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64"
Tip Size Code
S17, M7

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
22
Measurement Type
Metric/SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Nickel Plated
Includes
Plastic Index
Tether Style
Tether Capable
Corrosion Resistant
Yes
Insulated
No
Number of Tips
2
Standards
ANSI B18.3M, ASME B18.3, GGG-K-275D
Container Type
Plastic Holder
Grip Style
Plain
Fastener Holding
No
Tether Ready
No
Key Shape
L
Container Features
Indexed
Driver Material
Alloy Steel
Number of Ball Ends
0
Non-Magnetic
No
Material
Steel
Non-Sparking
No
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
Bright-Hex-L Long

Description

This EKLIND 11222 22 Piece Metric/SAE L-Shape Hex Key Set is the ideal choice for working on a wide range of applications. This hex key set comes in a plastic holder that helps to keep the tools neat and tidy. The set comprises both metric and SAE hex keys, so you can use it across an extensive range of applications. Each long arm hex key is made of alloy steel and comes complete with a nickel plated finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set from Eklind Tool Company.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.