Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE Color Coded Sets

  • Mfr # 17322

  • Zoro # G5372516


product price: $36.79
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Measurement Type
Metric and SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17322
Zoro #
G5372516
UPC #
037516173225
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Sizes Included
0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Overall Length
8 11/16"
Range of Lengths
3 3/32 in to 8 45/64 in
Length Family
Extra Long
Container Width
3/4 in
Container Length
3 13/16 in
Container Height
8 15/16 in

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
22
Measurement Type
Metric and SAE
Handle Type
L-Shape
Finish
Nickel Plated
Handle Material
Alloy Steel
Includes
Plastic Index
Insulated
No
Number of Tips
2
Fastener Holding
No
Driver Material
Alloy Steel
Material
Steel
Number of Ball Ends
1
Tether Ready
No
Standards
ANSI B18.3M, ASME B18.3, GGG-K-275D
Non-Sparking
No
Key Shape
L-Shape
Corrosion Resistant
Yes
Non-Magnetic
No
Container Type
Plastic Holder
Container Features
Indexed
Grip Style
Plain
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Bright-Ball-Hex-L Extra Long

Description

The EKLIND 17322 Hex Key Set is a robust tool designed for industrial use. Made from durable alloy steel, this set offers strength and longevity for various tasks in an industrial setting. The L-shaped handle design ensures user comfort and control during operation, enhancing efficiency.
Key features of the EKLIND - 17322 Hex Key Set include:

  • Alloy Steel Material: Constructed from a combination of substances known for their durability and strength.

  • L-Shaped Handle Type: Designed to provide comfortable grip during operation while also enhancing control.

  • Plastic Index Included: Comes with a plastic index that enhances functionality in an industrial setting.
    This 22 Piece Metric/SAE L-Shape Hex Key Set provides an extensive range of hex keys suitable for tackling various fasteners. Each long arm hex key comes complete with a nickel-plated finish, housed neatly within a plastic holder. These tools are ideal for reaching into tight spots and providing control when needed.
    Additional attributes include:
    • Nickel Plated Finish: Adds extra durability to each piece.

    • Plastic Holder: Keeps your tools organized and easy to access.

    • Versatility: Suitable for both professional or hobbyist use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.