Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 6 Power T-Handle

  • Mfr # 61612

  • Zoro # G5947235


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Tip Size
3/16"
Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Grip Style
Textured Overmold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61612
Zoro #
G5947235
UPC #
37516616128
Country of Origin
China

Dimensions

Tip Size
3/16"

Details

Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Grip Style
Textured Overmold
Number of Ball Ends
0
Tether Ready
No
Number of Tips
1
Key Shape
T-Shape

Description

3/16 6 Power T-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.