Zoro Homepage

5 Piece SAE Fold-Up Hex Key Set, 25510

  • Mfr # 25510

  • Zoro # G2539001


product price: $12.49
/ea

Key Features

End Shape
Hex
Number of Pieces
5
Tip Size
1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
Measurement Type
SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25510
Zoro #
G2539001
UPC #
037516255105
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
Overall Length
5 3/32 in
Container Width
1 1/2 in
Range of Lengths
3 19/64 in to 5 3/32 in
Container Length
1 5/8 in
Length Family
Short
Container Height
5 1/2 in

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
5
Measurement Type
SAE
Handle Type
Fold-Up
Finish
Black Oxide
Insulated
No
Handle Material
Plastic
Key Shape
Folding
Number of Tips
1
Corrosion Resistant
Yes
Non-Magnetic
No
Tether Ready
No
Material
Steel
Non-Sparking
No
Number of Ball Ends
0
Driver Material
Alloy Steel
Handle Color
Black, Red
Fastener Holding
No
Standards
Acument Torx
Grip Style
Plain
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Container Type
Folding Holder
Series
Fold-Up Hex

Description

Folding Hex Key Set, Tip Size 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, Black Oxide, 5, Folding Holder, Short, Hex, 1, No, 3 19/64 in to 5 3/32 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.