Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Fold-Up Torx? Key Set, 25560

  • Mfr # 25560

  • Zoro # G2540289


product price: $23.59
/ea

Key Features

End Shape
Torx
Number of Pieces
6
Tip Size
T25, T27, T30, T40, T45, T50
Measurement Type
Torx
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25560
Zoro #
G2540289
UPC #
037516255600
Country of Origin
United States

Dimensions

Tip Size
T25, T27, T30, T40, T45, T50
Overall Length
5 1/4 in
Range of Lengths
3 19/64 in to 4 7/8 in
Length Family
Short
Container Height
1 1/2 in
Container Width
1 5/8 in
Container Length
5 1/2 in

Details

Item
Standard Torx? Key Set
End Shape
Torx
Number of Pieces
6
Measurement Type
Torx
Handle Type
Fold-Up
Finish
Black Oxide
Handle Material
Plastic
Insulated
No
Key Shape
Folding
Number of Tips
1
Handle Color
Black, Green
Material
Steel
Non-Magnetic
No
Standards
Acument Torx
Grip Style
Plain
Tether Ready
No
Fastener Holding
No
Driver Material
Alloy Steel
Non-Sparking
No
Number of Ball Ends
0
Corrosion Resistant
Yes
Includes Insulation
Not Insulated
Container Type
Organizer
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Torx
Handle Shape
Straight

Description

Torx Key Set, Tip Size T25, T27, T30, T40, T45, T50, Black Oxide, 6, Organizer, Short, Torx, 1, No, 3 19/64 in to 4 7/8 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.