Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric T-Shape Hex Key Set, 64606

  • Mfr # 64606

  • Zoro # G3248865


product price: $22.29
/ea

Key Features

End Shape
Hex
Number of Pieces
6
Tip Size
2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64606
Zoro #
G3248865
UPC #
037516646064
Country of Origin
United States

Dimensions

Tip Size
2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Sizes Included
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm
Overall Length
6"
Range of Lengths
6 in
Container Height
9 5/16 in
Length Family
Long
Container Length
8 1/2 in
Container Width
1 in
Sizes"cluded
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm
Tip Size Code
M2

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
T-Shape
Handle Material
Plastic
Includes
Pouch
Finish
Black Oxide
Tether Style
Tether Capable
Non-Sparking
No
Non-Magnetic
No
Material
Steel
Driver Material
Alloy Steel
Fastener Holding
No
Key Shape
T
Tether Ready
No
Corrosion Resistant
Yes
Container Type
Pouch
Handle Color
Black, Blue
Grip Style
Cushion
Insulated
No
Number of Tips
6
Standards
ANSI B18.3M
Number of Ball Ends
0
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Hex-T 6 Inch
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight

Description

Hex Key Set, Tip Size 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, Black Oxide, 6, Pouch, Long, Hex, 6, No, 6 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.