Zoro Homepage

7 Piece Metric L-Shape Hex Key Set, 13607

  • Mfr # 13607

  • Zoro # G2875004


product price: $9.89
/ea

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13607
Zoro #
G2875004
UPC #
037516136077
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Sizes Included
1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm
Overall Length
6 19/32"
Container Length
2 5/16 in
Range of Lengths
3 1/32 in to 6 37/64 in
Container Width
7/16 in
Container Height
5 1/2 in
Length Family
Long
Sizes"cluded
1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm
Tip Size Code
M3

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Black Oxide
Includes
Plastic Index
Features
Heat Treated, Rust Resistant
Tether Style
Tether Capable
Standards
ANSI B18.3M
Number of Tips
2
Non-Sparking
No
Insulated
No
Container Features
Indexed
Number of Ball Ends
1
Material
Steel
Driver Material
Alloy Steel
Fastener Holding
No
Grip Style
Plain
Tether Ready
No
Container Type
Plastic Holder
Non-Magnetic
No
Key Shape
L
Corrosion Resistant
Yes
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Ball-Hex-L Long
Corrosion-Resistance
Corrosion-Resistant

Description

The EKLIND 13607 7 Piece Metric L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This set comes with a plastic holder that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These metric hex keys are designed to be 3" to 5.40" in length, while their tip size ranges from 1.5 mm to 6 mm. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 13607 7 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.