Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Torx? Fold-Up Torx? Key Set, 25570

  • Mfr # 25570

  • Zoro # G2143863


product price: $13.29
/ea

Key Features

End Shape
Security Torx
Number of Pieces
7
Tip Size
T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx?
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25570
Zoro #
G2143863
UPC #
037516255709
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40
Sizes Included
T10, T15, T20, T25, T27, T30, T40
Overall Length
4 1/4"
Container Length
4 7/16 in
Length Family
Short
Range of Lengths
2 51/64 in to 4 in
Container Height
1 1/4 in
Container Width
1 1/2 in
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40
Tip Size Code
T2

Details

Item
Standard Torx? Key Set
End Shape
Security Torx
Number of Pieces
7
Measurement Type
Torx?
Handle Type
Fold-Up
Handle Material
Plastic
Finish
Black Oxide
Tether Style
Tether Capable
Number of Tips
7
Driver Material
Alloy Steel
Standards
Acument Torx
Key Shape
Folding
Number of Ball Ends
0
Tether Ready
No
Handle Color
Black, Green
Container Type
None
Grip Style
Plain
Non-Sparking
No
Non-Magnetic
No
Fastener Holding
No
Corrosion Resistant
Yes
Insulated
No
Material
Alloy Steel
Series
Security
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Black Oxide, 1, Organizer, Short, Security Torx, 7, No, 2 51/64 in to 4 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.