Zoro Homepage

7 Piece Torx? L-Shape Torx? Key Set, 10007

  • Mfr # 10007

  • Zoro # G2876063


product price: $16.59
/ea

Key Features

End Shape
Torx
Number of Pieces
7
Tip Size
T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx?
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10007
Zoro #
G2876063
UPC #
037516100078
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40
Sizes Included
T10, T15, T20, T25, T27, T30, T40
Overall Length
4 7/8"
Range of Lengths
3 3/8 in to 4 7/8 in
Length Family
Long
Container Length
5 1/8 in
Container Height
7/16 in
Container Width
2 5/16 in
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40
Tip Size Code
T2

Details

Item
Ball End Torx? Key Set
End Shape
Torx
Number of Pieces
7
Measurement Type
Torx?
Handle Type
L-Shape
Finish
Black Oxide
Handle Material
Alloy Steel
Includes
(1) Compact Plastic Holder
Tether Style
Tether Capable
Key Shape
L
Corrosion Resistant
Yes
Container Type
Plastic Holder
Fastener Holding
No
Tether Ready
No
Grip Style
Plain
Material
Alloy Steel
Standards
Acument Torx
Number of Ball Ends
1
Container Features
Indexed
Non-Sparking
No
Number of Tips
2
Non-Magnetic
No
Insulated
No
Driver Material
Alloy Steel
Tether Status
Not Tether Capable
Handle Shape
Straight
Series
Torx Long
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Black Oxide, 7, Organizer, Long, Torx, 2, No, 3 3/8 in to 4 7/8 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.