Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Torx? L-Shape Torx? Key Set, 11807

  • Mfr # 11807

  • Zoro # G4370161


product price: $15.49
/ea

Key Features

End Shape
Torx
Number of Pieces
7
Tip Size
T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx?
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11807
Zoro #
G4370161
UPC #
037516118073
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40
Sizes Included
T10, T15, T20, T25, T27, T30, T40
Overall Length
3"
Range of Lengths
2 in to 3 in
Container Length
3 1/2 in
Length Family
Short
Container Width
2 5/16 in
Container Height
7/16 in
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40
Tip Size Code
T2

Details

Item
Standard Torx? Key Set
End Shape
Torx
Number of Pieces
7
Measurement Type
Torx?
Handle Type
L-Shape
Includes
(1) Plastic Index Holder
Handle Material
Alloy Steel
Finish
Chrome
Tether Style
Tether Capable
Non-Magnetic
No
Tether Ready
No
Corrosion Resistant
Yes
Standards
Acument Torx
Driver Material
Alloy Steel
Insulated
No
Container Features
Indexed
Material
Alloy Steel
Non-Sparking
No
Container Type
Plastic Holder
Number of Tips
2
Number of Ball Ends
0
Fastener Holding
No
Key Shape
L
Grip Style
Plain
Series
Torx Short Bright
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Chrome, 7, Organizer, Short, Torx, 2, No, 2 in to 3 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.