8 mm Metric Long Arm Hex L-Key 1 pc

  • Mfr # 14616
  • Zoro # G8617057
product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14616
Zoro #
G8617057
UPC #
37516146168
Country of Origin
United States

Description

EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys, made with pride in the U.S.A. since 1950. The EKLIND 14616 8 MM Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.


  • • MADE IN AMERICA- High quality, Industrial Grade Professional Tools made in the U.S.A.
  • • Long Arm=6.2in, Short Arm=1.38in
  • • EKLIND hex keys (allen wrenches) are used to drive internal hexagon socket (allen head) fasteners
  • • OPTIMUM STRENGTH- These EKLIND tools are made with EKLIND Alloy Steel that is heat treated, quenched and tempered for optimum strength, torque and ductility for safety and coated with a rust resistant finish
  • • MEETS OR EXCEEDS ALL APPLICABLE STANDARDS- EKLIND tools meet or go beyond the standard regulations set forth in ANSI, ASME, RoHS, REACH, CA Prop 65 and Dodd-Frank Conflict Minerals Legislation
  • •

Ratings & reviews