Shop GENIUS TOOLS
Create Account
3/4in Dr. 29mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655229
- Zoro # G623580825
original price:Â $11.95 , new price: $10.76 , 9 percent off
new price:Â
$
10.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655229
- Zoro #
- G623580825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655229 Impact Socket This 29mm thin wall impact socket is built for 3/4 inch drive impact applications where clearance is limited. The 12-point design helps engage fasteners securely, while the thin wall profile improves access in tighter spots without sacrificing strength. Made from Chromium Molybdenum alloy steel, it is engineered for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating support long-term professional use, with size markings stamped for quick identification. Key Benefits 29mm 12-point thin wall profile reaches fasteners in tighter clearances. 3/4 inch drive interface fits compatible impact wrenches and drivers. Chromium Molybdenum alloy steel delivers high strength and long durability. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist corrosion in demanding shop conditions. Permanently stamped size markings speed selection and improve tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed for technicians who rely on consistent torque transfer, this impact socket balances access, strength, and longevity. With an overall length of 54mm (2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.