Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Fold-Up Torx? Key Set, 25585

  • Mfr # 25585

  • Zoro # G2538992


product price: $13.79
/ea

Key Features

End Shape
Torx Plus
Number of Pieces
8
Tip Size
IP10, IP15, IP20, IP25, IP6, IP8
Measurement Type
Torx Plus
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25585
Zoro #
G2538992
UPC #
037516255853
Country of Origin
United States

Dimensions

Tip Size
IP10, IP15, IP20, IP25, IP6, IP8
Overall Length
3 5/8 in
Container Height
13/16 in
Range of Lengths
2 in to 3 19/64 in
Container Width
15/16 in
Container Length
3 in
Length Family
Short

Details

Item
Standard Torx? Key Set
End Shape
Torx Plus
Number of Pieces
8
Measurement Type
Torx Plus
Handle Type
Fold-Up
Handle Material
Plastic
Insulated
No
Finish
Black Oxide
Key Shape
Folding
Grip Style
Plain
Non-Magnetic
No
Fastener Holding
No
Corrosion Resistant
Yes
Number of Tips
1
Driver Material
Alloy Steel
Material
Steel
Standards
ASME B18.3, GGG-K-275D
Non-Sparking
No
Tether Ready
No
Number of Ball Ends
0
Handle Color
Black, Yellow
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Torx
Container Type
Organizer
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Torx Key Set, Tip Size IP10, IP15, IP20, IP25, IP6, IP8, Black Oxide, 8, Organizer, Short, Torx Plus, 1, No, 2 in to 3 19/64 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.