Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece SAE Long Handle Hex Key Set, 90108

  • Mfr # 90108

  • Zoro # G2577005


product price: $17.59
/ea

Key Features

End Shape
Hexagon
Number of Pieces
8
Tip Size
1/16 in, 1/2 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
Long Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90108
Zoro #
G2577005
UPC #
037516901088
Country of Origin
United States

Dimensions

Tip Size
1/16 in, 1/2 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Sizes Included
Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 1/2 in
Overall Length
6 in, 11 in, 13 in
Container Width
15/16 in
For Fastener Size
0.05 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Container Height
4 7/16 in
Container Length
9 1/2 in
Sizes"cluded
Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 1/2"
Length Family
Long
Range of Lengths
4.00 in to 6.00 in
Tip Size Code
S5
Shank Length
2 11/16 in, 5 in, 5 3/16 in

Details

Item
Ball End Hex Key Set
End Shape
Hexagon
Number of Pieces
8
Measurement Type
SAE
Handle Type
Long Handle
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Black Oxide
Includes
Pouch
Handle Material
Plastic
Shank Material
Alloy Steel
Tip Style
Hex
Tether Style
Tether Capable
Non-Sparking
No
Shank Shape
Hex
Container Type
Pouch
Tether Ready
No
Handle Color
Red
Ratcheting
No
Standards
ASME B18.3, GGG-K-275D
Corrosion Resistant
Yes
Shank Finish
Black Oxide
Insulated
No
ESD Safe
No
Grip Style
Fluted
Tip Finish
Black Oxide
Material
Alloy Steel
Non-Magnetic
No
Key Shape
Ball Hex
Corrosion-Resistance
Corrosion-Resistant
For Screw Type
Hex
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Handle Shape
Tri-Lobular
Includes Insulation
Not Insulated
Number of Ends
1
Series
SD
Includes Ratcheting
Ratcheting Not Included

Description

The EKLIND 90108 8 Piece SAE Long Handle Hex Key Set is a convenient and affordable set of hex keys that you can rely on. This set offers a wide range of sizes for various jobs, and its long handles provide extra leverage when needed. The ball end hex key set comes with 8 pieces in the following 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" and 0.05". Each arm measures 4" to 6" in length. The alloy steel blades are durable enough to tackle even the toughest fasteners. They have black finish and plastic handle for better grip, especially in wet conditions. This tool kit has both SAE and millimeter measurements, so it is easy to use across a variety of applications. If you need a comprehensive range of hex keys for tackling various fasteners, then look no further than the EKLIND 90108 8 Piece SAE Long Handle Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.