Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 10509

  • Mfr # 10509

  • Zoro # G2983382


product price: $9.79
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10509
Zoro #
G2983382
UPC #
037516105097
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
4 9/32"
Container Width
3/4 in
Length Family
Short
Range of Lengths
1 47/64 in to 4 19/64 in
Container Length
2 13/16 in
Container Height
4 3/4 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Includes
Plastic Index
Finish
Black Oxide
Handle Material
Alloy Steel
Features
Heat Treated, Rust Resistant
Tether Style
Tether Capable
Fastener Holding
No
Grip Style
Plain
Tether Ready
No
Standards
ANSI B18.3M
Driver Material
Alloy Steel
Number of Ball Ends
0
Number of Tips
2
Container Type
Plastic Holder
Insulated
No
Key Shape
L
Corrosion Resistant
Yes
Material
Steel
Container Features
Indexed
Non-Magnetic
No
Non-Sparking
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Hex-L Short
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 9, Holder, Short, Hex, 2, No, 1 47/64 in to 4 19/64 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.