Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 11609

  • Mfr # 11609

  • Zoro # G4370143


product price: $11.69
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11609
Zoro #
G4370143
UPC #
037516116093
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
6 19/32"
Container Height
7 in
Container Length
2 13/16 in
Container Width
3/4 in
Length Family
Long
Range of Lengths
3 1/32 in to 6 37/64 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Includes
Plastic Index
Finish
Nickel Plated
Handle Material
Alloy Steel
Tether Style
Tether Capable
Grip Style
Plain
Non-Sparking
No
Standards
ANSI B18.3M
Material
Steel
Number of Tips
2
Tether Ready
No
Non-Magnetic
No
Number of Ball Ends
0
Driver Material
Alloy Steel
Container Features
Indexed
Corrosion Resistant
Yes
Key Shape
L
Fastener Holding
No
Insulated
No
Container Type
Plastic Holder
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Series
Hex-L Long
Corrosion-Resistance
Corrosion-Resistant

Description

Eklind 11609 9 Piece Metric L-Shape Hex Key Set is an essential set of tools that will get the job done. The set has hex keys that can be used across a range of applications and product categories. It contains 9 metric hex keys, which are designed to tackle various fasteners. These L-shaped hex keys can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a nickel plated finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are also overall length 6 19/32" and have a blade material of alloy steel. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Eklind 11609 9 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.