Zoro Homepage

9 Piece Metric L-Shape Hex Key Set, 17609

  • Mfr # 17609

  • Zoro # G9971166


product price: $21.49
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17609
Zoro #
G9971166
UPC #
037516176097
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 6mm, 8mm
Overall Length
8 11/16"
Container Width
3/4 in
Length Family
Extra Long
Range of Lengths
3 1/2 in to 8 45/64 in
Container Length
2 1/8 in
Container Height
9 1/8 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Black Oxide
Includes
Plastic Index
Tether Style
Not Tether Capable
Non-Sparking
No
Number of Tips
2
Insulated
No
Grip Style
Plain
Material
Steel
Non-Magnetic
No
Container Features
Indexed
Standards
ANSI B18.3M
Number of Ball Ends
2
Corrosion Resistant
Yes
Tether Ready
No
Fastener Holding
No
Driver Material
Alloy Steel
Container Type
Plastic Holder
Key Shape
L
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Series
Ball-Hex-L Extra Long
Includes Insulation
Not Insulated

Description

EKLIND's 17609 9 Piece Metric L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This ball end hex key set comes in a plastic holder that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These metric hex keys are 8 11/16" long overall, while their arm length ranges between 3" to 6.60". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 17609 9 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.