Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 17709

  • Mfr # 17709

  • Zoro # G5372534


product price: $19.99
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17709
Zoro #
G5372534
UPC #
037516177094
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
8 11/16"
Container Width
3/4 in
Container Height
9 1/8 in
Range of Lengths
3 1/2 in to 8 45/64 in
Container Length
2 13/16 in
Length Family
Extra Long
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Nickel Plated
Includes
Plastic Index
Working Angle
30 Degrees
Tether Style
Tether Capable
Insulated
No
Container Features
Indexed
Container Type
Plastic Holder
Non-Magnetic
No
Key Shape
L-Shape
Fastener Holding
No
Material
Steel
Grip Style
Plain
Non-Sparking
No
Standards
ANSI B18.3M
Tether Ready
No
Number of Ball Ends
1
Corrosion Resistant
Yes
Driver Material
Alloy Steel
Number of Tips
2
Includes Insulation
Not Insulated
Handle Shape
Straight
Series
Bright-Ball-Hex-L Extra Long
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Bright, 9, Holder, Extra Long, Hex, 2, No, 3 1/2 in to 8 45/64 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.